missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Oven

Product Code. p-7236233 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
60 L
120 L
240 L
450 L
1050 L
Controller Type:
B510
R7
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17308209

Brand: Nabertherm™ TR065LN

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With their maximum working temperature of up to 300°C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors.

  • Max Temperature: 300°C

Specifications

Controller Type B510
Capacity (Metric) 60 L
Temperature (Metric) 300°C
Type Drying Oven
Max. Shelf Load 4
No. of Shelves 1
Dimensions (D x W x H) Interior 450 x 390 x 350 mm
Dimensions (L x W x H) 700 x 610 x 710 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.