Learn More
Velp Scientifica™ MULTISTIRRER Magnetic Stirrer
Contains 6 or 15 positions for beakers with a maximum diameter of 85 mm and 64 mm, respectively. MULTISTIRRER Magnetic Stirrer is ideal for thermostatting the samples when used with a recirculating water bath.
687.00 €
Specifications
Speed | 80 to 1500 rpm |
---|---|
Top Plate Material | Stainless Steel |
Display | Analog |
Shape | Rectangle |
Voltage | 100/240 V |
Product Code | Brand | Stirring Positions | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stirring Positions | Price | Quantity & Availability | ||||||
10065971
|
Velp Scientifica™
F203A0177 |
6 |
687.00 €
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
Description
Contains 6 or 15 positions for beakers with a maximum diameter of 85 mm and 64 mm, respectively. Velp Scientifica™ MULTISTIRRER Magnetic Stirrer is ideal for thermostatting the samples when used with a recirculating water bath.
Multi-position magnetic stirrer with 6 or 15 positions.
Robust and Practical:- Control panel is shielded from liquid spills
- Epoxy-coated tough steel casing
- Stainless steal cover
- Ergonomic - very low height
- Speed regulation from 80 to 1500 rpm
- Universal mains voltage/frequency range
- Light weight, easy to move
- Designed for the longest lifespan and guaranteed by 3 years warranty
Reliable:
- Pale surface for visualization of particles and color changes
- Remains cold, even after days of continuous use
- Soft start but rapidly reaching set speed
- Excellent speed control (electronic), even at low speeds
- Can thermostat samples using a recirculating water bath
- Ideal for microtitration, microbiology and biochemistry
Specifications
80 to 1500 rpm | |
Analog | |
100/240 V | |
51.5 mm | |
50/60 Hz | |
Magnetic Stirrer |
Stainless Steel | |
Rectangle | |
370 x 230 x 51.5 mm | |
230 mm | |
Metal |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.