missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Drying Oven, TR LS Series with C550 Controller
Achieves and maintains a perfect temperature uniformity. Can be used for various applications such as drying, sterilizing or warm storing.
10230.00 € - 13530.00 €
Specifications
Certifications/Compliance | EN 1539 |
---|---|
Controller Type | C550 |
Temperature (Metric) | 260°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17318229
|
Nabertherm™
TRS065ON |
60 L |
10230.00 €
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
17328229
|
Nabertherm™
TRS125ON |
120 L |
10990.00 €
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
17338229
|
Nabertherm™
TRS245ON |
240 L |
13530.00 €
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
Description
- Maximum Temperature: 260°C
- Working temperature range: + 5°C above room temperature up to 260°C
- Ovens TR 30 - TR 240 designed as tabletop models
- Ovens TR 450 and TR 1050 designed as floor standing models
- Horizontal, air circulation results in temperature uniformity better than +/- 5°C
- Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Large handle to open and close the door
- Charging in multiple layers possible using removable grids (number of removable grids included, see table to the right)
- Large, wide-opening swing door, hinged on the right with quick release for models TR 30 - TR 450
- Double swing door with quick release for TR 1050
- TR 1050 equipped transport rollers
- Infinitely adjustable exhaust at the rear wall with operation from the front
- PID microprocessor control with self-diagnosis system
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
EN 1539 | |
C550 | |
260°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title