missing translation for 'onlineSavingsMsg'
Learn More

Bellingham + Stanley™ DSG Series Digital Density Meters

The DSG Series Density Meter with touchscreen and Peltier temperature control system measures Density (g/cm3), Specific Gravity, Sucrose (% w/w in °Brix), Ethanol (% w/w, % v/v), API and user scales on request.

Brand:  Bellingham + Stanley™ 43-50

 View more versions of this product

Product Code. 17845482

  • 22425.00 € / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Oscillating U-tube with reference oscillator for enhanced drift protection
  • High precision
  • Peltier temperature control
  • Integral cleaning pump and desiccant
  • 7 in., full color touchscreen with intuitive user menu
  • Pre-programmed methods for density, Brix and % ethanol, API
  • Audit trail and electronic signatures
  • Meets requirements of pharmacopeia (USP, EP, UKP)
  • Meets requirements of FDA reg. 21 CFR part 11
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Color Touchscreen
±0.00005 g/cm3
Serial Interface, USB, LAN
0 to 3 g/cm3
1 Meter
2 mL
Benchtop Density Meter
Measuring Density, Specific Gravity, Alcohol, Sugar, API
10°C to 95°C
24 cm
English, French, German, Spanish, Portuguese, Italian
15 sec.
0.00001 g/cm3
8.8 kg
RFM Refractometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.