missing translation for 'onlineSavingsMsg'
Learn More

3M™ Dual Lock™ Reclosable Fastener

The unique, interlocking mushroom-shaped heads of this reclosable fastener snap shut and stay locked, closing with an audible snap to assure your design is securely fastened.

Brand:  3M™ 7100123347

163.92 EUR valid until 2025-02-13
Use promo code "24130" to get your promotional price.


Product Code. 17741669

  • 182.00 € / 4 rolls
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Black, interlocking mushroom-shaped heads (250 stem density per 6.5 cm2)
  • Modified acrylic adhesive bonds to many plastics, powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS, etc.
  • Suitable for both indoor and outdoor use
  • Snap-in-place installation replaces screws, nails, snaps and rivets
  • Five times the tensile strength of typical hook-and-loop fasteners
  • Type 250 mates to Type 170, 250 or 400
  • Closes with an audible snap
  • Durable, with up to 1000 openings and closings before losing 50% of original tensile strength
  • Features great heat resistance up to temperatures of 82°C
  • Maintain surface integrity with no holes to invite moisture, corrosion or dirt
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Adhesive Strips
Black
SJ387B
6.1 mm
Roll
2.5 m x 25 mm
0.24 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.