Learn More
Fisherbrand™ Dual Solution™ Reservoir

Includes a standard 50 mL basin on one side and 12 individual 5 mL basins on the other. Dual Solution™ Reservoir allows maximum recovery of liquids with angled wells that slope downward and outward.
Brand: Fisherbrand™ HS20821A
80.64 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Two basins in one
- Angled wells guide pipette tips toward a center position to help avoid cross contamination and waste
- Imprinted wells identify samples; loose-fitting lids prevent evaporation and contamination
- Non-sterile
- Volume: 5/50 mL
- Material: Polypropylene
- Dimensions: 125 x 50 x 37 mm
- Pack of 25 reservoirs and 25 lids
Specifications
Clear | |
125 x 50 x 37 mm | |
Non-sterile | |
Liquid samples | |
37 mm | |
4.9 in. | |
25 Pk. | |
Autoclavable | |
Reusable |
5/50 mL | |
Polypropylene | |
Pipetting Reservoir | |
1.5 in. | |
Lid | |
125 mm | |
1 x 50 mL, 5 x 5 mL | |
12 | |
Flat |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.