missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot

Autoclave Pouch with Steam Indicator Dot - Manufactured in a ISO6 cleanroom to ensure cleanliness.
Brand: Keystone Cleanroom Products COVMGTVKUB26X36
This item is not returnable.
View return policy
Description
- Designed for steam sterilization of pharmaceutical production equipment and components
- 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
- Excellent impact resistance
- Consistently strong factory seals
- Exceptional microbial barrier
- Resists tearing and punctures from sharp corners and heavy machine parts
- Lot traceable
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
25.2 L | |
Heat Seal | |
Single-use | |
Steam Indicator | |
Non-sterile | |
Yes | |
Steam | |
8 mil | |
36 in. | |
26 in. |
6.66 gal. | |
Certificate of Conformance | |
White | |
Steam Sterilization of Pharmaceutical Equipment | |
Tyvek | |
0.200 mm | |
50 | |
121°C to 125°C | |
26 x 36 in. | |
91.4 cm | |
66 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction