missing translation for 'onlineSavingsMsg'
Learn More

3M™ Durable Floor Marking Tape 971

Durable Floor Marking Tape 971 is comprised of a heavy-duty vinyl backing with a rubber adhesive. The tough, durable backing resists pallet drag and high forklift traffic and is easy to clean. This tape is designed for reliable long-term floor marking yet can still come up clean, in one piece.

Brand:  3M™ 7100254034

599.08 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17838466

  • 766.00 € / Pack of 6
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A Heavy-Duty Tape for Heavy Traffic
  • Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colours that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment.
  • The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape.
  • The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use.
  • This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand.
  • This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colours and widths up to 610 mm.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

32.9 m x 50.8 mm
Floor and Safety Marking
Rubber
Vinyl
Rubber Adhesive
0.432 mm
Green
Tape
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.