missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Condensers Acc. to Allihn
Facilitates the condensing of vapors in the laboratory. Lenz Laborglasinstrumente™ Condensers Acc. to Allihn are manufactured from durable DURAN™ borosilicate glass.
Specifications
Material | Duran Glass |
---|---|
Type | Allihn Condenser |
For Use With (Application) | For Condensing Vapors |
Quantity | 1 Pack |
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
10587311
|
Lenz Laborglasinstrumente™
05223301 |
250 mm | 14/23 |
N/A
|
N/A | ||||
10743605
|
Lenz Laborglasinstrumente™
05223214 |
160 mm | 29/32 |
N/A
|
N/A | ||||
10419942
|
Lenz Laborglasinstrumente™
05223302 |
250 mm | 19/26 |
N/A
|
N/A | ||||
10324902
|
Lenz Laborglasinstrumente™
05223211 |
160 mm | 14/23 |
N/A
|
N/A | ||||
10151502
|
Lenz Laborglasinstrumente™
05223314 |
250 mm | 29/32 |
N/A
|
N/A | ||||
10755013
|
Lenz Laborglasinstrumente™
05223414 |
400 mm | 29/32 |
N/A
|
N/A | ||||
11856074
|
Lenz Laborglasinstrumente™
05223504 |
500 mm | 29/32 |
N/A
|
N/A | ||||
Description
- Acc. to DIN 12581
- With NS socket and cone
- Corrosion-free and resistant to thermal shock
- Available with either glass olive or GL plastic olives/threads
Specifications
Duran Glass | |
Allihn Condenser | |
For Condensing Vapors | |
1 Pack |