missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Allihn Condensers with Cone
134.00 € - 149.00 €
Specifications
Material | Duran Glass |
---|---|
Type | Allihn Condenser |
For Use With (Application) | For Condensing Vapors |
Quantity | 1 Pack |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10306094
|
Lenz Laborglasinstrumente™
05226014 |
70mL Extractor |
134.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
10441064
|
Lenz Laborglasinstrumente™
05226016 |
100 - 250 mL Extractor |
149.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
10090201
|
Lenz Laborglasinstrumente™
05226006 |
DURAN™ Olive Tubing |
134.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Specifications
Duran Glass | |
Allihn Condenser | |
For Condensing Vapors | |
1 Pack |