missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ ANSI/SLAS Microplate Holder

A microplate sized holder that allow small DURAN™ GL 25 bottles to be used with liquid handling robots
278.00 €
Specifications
Description | Microplate Holder for GL 25 Bottles |
---|---|
For Use With (Equipment) | 25 mL GL 25 Laboratory Bottles, 2 x 3 10 mL GL 25 Laboratory Bottles |
Height (Metric) | 23 mm |
Length (Metric) | 127.76 mm |
Width (Metric) | 85.48 mm |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
16661076
![]() |
DWK Life Sciences
292330802 |
361 g |
278.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16671076
![]() |
DWK Life Sciences
292331404 |
296 g |
278.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Liquid handling robots and pipetting systems are commonly used in the automation of chemical or biochemical laboratories.
- The systems automate a diverse range of the workflows used in drug discovery, genomics, proteomics and cell biology research.
- The containers used in the systems include microplates, tube racks and reservoirs.
- Allow the small 10 or 25 mL GL 25 DURAN™ bottles to be used on the decks of many liquid handing robots.
- Used in stability testing of new drug substances as analogues for the larger DURAN™ bottles. The small screw topped DURAN™ bottles are a robust, thicker-walled alternative to vials made from glass tubing.
- Convenient – Microplate holders meet the Footprint Dimensions in the ANSI/SBS standards
- Precise fit - Custom made for six 10 or 25 mL clear or amber DURAN GL 25 bottles in a 2 x 3 arrangement
- High quality - made of aluminum, milled for accuracy ''Made in Germany''
- Flexible usage - Aluminum has high thermal conductivity, so can be used with microplate heating or cooling systems
- Cost effective - Robust and reusable construction for a long service life
- Full traceability - Engraved lot-specific code for certification
- Future proof - An open space under the bottles allows computer vision technology to be used to identify presence of the bottles in the holder
Specifications
Microplate Holder for GL 25 Bottles | |
23 mm | |
85.48 mm |
25 mL GL 25 Laboratory Bottles, 2 x 3 10 mL GL 25 Laboratory Bottles | |
127.76 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences DURAN™ ANSI/SLAS Microplate Holder