Learn More
DWK Life Sciences DURAN™ Bell Jar, with aperture in neck
The flat flange bell is used for tests with a vacuum experimental plate (vacuum chamber). The bell has a ground flange and a ground joint for the insertion of measuring equipment.
Brand: DWK Life Sciences 244655907
227.05 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
By default, tests are carried out at normal pressure. The conduct of tests under vacuum (negative pressure) can have significant effects on the reaction sequence. In order to be able to observe these effects in the rough and fine vacuum range, a vacuum experiment plate and a bell jar (also called air pump bell) are required.
- Tight closure due to standard ground joint
- Top opening allows connection of additional equipment
- Fired-on, highly durable white ceramic
Specifications
185 mm | |
Vacuum applications; Tests in vacuum chambers | |
Autoclavable |
Borosilicate Glass (3.3) | |
1/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.