missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for Evaporating Flask, Pear-shape
For further processing as ground piston.
66.70 € - 523.00 €
Specifications
Description | Autoclavable |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | For further processing as ground piston; Rotary evaporator; After further processing it can be used for evaporation of solvents |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15201639
|
DWK Life Sciences
210285403 |
1000 mL |
365.00 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
10243401
|
DWK Life Sciences
210286305 |
2000 mL |
523.00 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
15281629
|
DWK Life Sciences
210283608 |
250 mL |
200.00 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
15291629
|
DWK Life Sciences
210284407 |
500 mL |
234.00 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
15271629
|
DWK Life Sciences
210282406 |
100 mL |
155.00 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
11649848
|
DWK Life Sciences
210286802 |
3000 mL |
66.70 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
Description
DURAN™ evaporating flasks have a uniform wall thickness and good rotational symmetry. For later use in rotary evaporators for the evaporation of solvents, a standard ground joint sleeve is formed or prepared.
- Pear-shaped
- Evaporating flasks have a uniform wall thickness and good rotational symmetry
- Glass articles for further processing
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
For further processing as ground piston; Rotary evaporator; After further processing it can be used for evaporation of solvents |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title