Learn More
DWK Life Sciences DURAN™ Buechner Funnel, Slit Slieve Support
Buechner funnels are cylinders with an integrated large-pored sieve plate.
Brand: DWK Life Sciences 213415401
214.70 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- The slit sieve support serves as a carrier for membrane and paper filters.
- From DURAN™ glass with its good thermal shock and chemical resistance
- Fired-on, highly durable white print
Specifications
136 mm | |
Borosilicate Glass (3.3) | |
Qualitative inorganic analysis and preparative chemistry; Coarse filtration (without additional filter paper); Coarse filtration (without additional filter paper); Filtration at reduced pressure; Filtering | |
1 Ea. |
1000 mL | |
Autoclavable | |
120 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.