missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Automatic Burettes White Graduations
Excellent for sensitively titrating amounts of chemical solutions in the laboratory
439.00 € - 460.00 €
Specifications
Color | Brown |
---|---|
Length (Metric) | 500 mm |
Material | Glass |
Scale | White |
Stopcock | Lateral |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
10009690
|
Hirschmann™
355036060 |
10 mL | No bottle |
439.00 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
10788421
|
Hirschmann™
355037060 |
25 mL | No bottle |
439.00 €
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
10438942
|
Hirschmann™
355037560 |
50 mL | No bottle |
439.00 €
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
10606911
|
Hirschmann™
3550375 |
50 mL | 2000 mL Brown Glass Storage Bottle | N/A | |||||
Description
- Pellet
- With white graduation
- Amber glass
- Acc. to DIN EN ISO 385
Specifications
Brown | |
Glass | |
Lateral | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
500 mm | |
White | |
PTFE | |
Class AS |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title