missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Micro Burettes Blue Graduations
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
Plug Material:
Glass
PTFE
Unit Size:
Pack of 2
Description
- Schellbach
- Bang pattern
- Main point ring graduation
- With blue graduation
- Acc. to DIN EN ISO 385
- Support base
- Conformity certified, with dated batch identification
Specifications
Specifications
| Capacity (Metric) | 2 mL |
| Material | Borosilicate Glass |
| Graduations | 0.01 mL |
| Includes | Bang, Schellbach Stripes, Socket |
| Plug Material | PTFE |
| Scale | Blue |
| Stopcock | Lateral |
| Stopcock Material | PTFE |
| Tolerance | ±0.01 mL |
| Type | Microburet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction