missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class AS Micro Burettes Blue Graduations

Product Code. 13178009
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
Plug Material:
Glass
PTFE
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13178009

Brand: Hirschmann™ 3310352

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.

  • Schellbach
  • Bang pattern
  • Main point ring graduation
  • With blue graduation
  • Acc. to DIN EN ISO 385
  • Support base
  • Conformity certified, with dated batch identification

Specifications

Capacity (Metric) 5 mL
Material Borosilicate Glass
Graduations Blue, main point ring graduation, Schellbach line
Includes Support base
Plug Material PTFE
Scale Blue
Stopcock Lateral
Stopcock Material PTFE
Tolerance ± 0.01 mL
Type Microburet
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.