missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Automatic Burettes with White Graduations and Lateral glass stopcock
Excellent for sensitively titrating amounts of chemical solutions in the laboratory
Brand: Hirschmann™ 342016060
This item is not returnable.
View return policy
Description
- Pellet
- With white graduation
- Acc. to DIN EN ISO 38
Specifications
Lateral Stopcock | |
10 mL | |
Glass | |
Schellbach Stripe, No Bottle | |
Lateral | |
±0.03 mL | |
Class B |
Brown | |
500 mm | |
0.02 mL | |
White | |
Glass | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction