Learn More
DWK Life Sciences DURAN™ Engler Flask, with beaded rim, side outlet
Shop All DWK Life Sciences ProductsDescription
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. In addition to the commonly used multi-neck flasks, Engler flasks can also be used for distillations. This type of distillation flask has a fixed side arm which is attached to the neck of the flask. Via this side arm, the steam is led into a cooler where it finally condenses to the distillate. Thermometers can be introduced via the neck of the flask.
- The beaded rim allows precise pouring
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Diameter (Metric) Base | 66 mm |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Atmospheric distillation of petroleum products; Heating |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.