missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Evaporating Dish, with spout
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
15 mL
45 mL
60 mL
90 mL
170 mL
320 mL
600 mL
1500 mL
2500 mL
missing translation for 'unitSize'
Pack of 10
Beschreibung
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work.
- Spout for clean pouring
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2500 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Evaporation of liquids; Preparation of concentrated solutions; Prevention of solvent condensation on glass walls; Sizes 25, 30, 35 and 45 mL without labelling field |
| No. per Pack | 10/Pk. |
| Diameter (Metric) | 230 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur