missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Evaporating Dish, with spout
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
15 mL
45 mL
60 mL
90 mL
170 mL
320 mL
600 mL
1500 mL
2500 mL
Unit Size:
Pack of 10
Description
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work.
- Spout for clean pouring
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 60 mL |
| Material | Borosilicate Glass (3.3) |
| Type | Without Labeling Field |
| For Use With (Application) | Evaporation of liquids; Preparation of concentrated solutions; Prevention of solvent condensation on glass walls; Sizes 25, 30, 35 and 45 mL without labelling field |
| No. per Pack | 10/Pk. |
| Diameter (Metric) | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction