missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Extractors
310.00 € - 602.00 €
Specifications
Product Type | Extractor |
---|---|
For Use With (Equipment) | Dimroth Condenser |
Material | Duran Glass |
Includes | Dimroth condenser |
For Use With (Application) | For the extraction from solids with solvents |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10587321
|
Lenz Laborglasinstrumente™
05360070 |
1000 mL |
602.00 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
10615051
|
Lenz Laborglasinstrumente™
05360037 |
100 mL |
329.00 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
10652361
|
Lenz Laborglasinstrumente™
05360046 |
200 mL |
345.00 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
11806194
|
Lenz Laborglasinstrumente™
05360049 |
250 mL |
310.00 €
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
Specifications
Extractor | |
Duran Glass | |
For the extraction from solids with solvents |
Dimroth Condenser | |
Dimroth condenser | |
GL 14 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Duran™ Extractors