missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Filter Funnel, conical shape
The filter funnel has a melted filter plate and is used for filtration without vacuum. When using the filter funnel, a filter paper can be dispensed with.
37.65 € - 42.10 €
Specifications
Diameter (Metric)Top | 55 mm |
---|---|
Capacity (Metric) | 25 mL |
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
For Use With (Application) | Filtering of liquids; Filtration without filter paper; The spillage of substances is avoided; Filtering |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
10008100
|
DWK Life Sciences
258540309 |
3 |
37.65 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
10363491
|
DWK Life Sciences
258540403 |
4 |
42.10 €
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- Conical shape
- Filtration without filter paper possible
- Filter funnels mate to the filtering flask via a conical rubber seal (GUKO)
- Fired-on, highly durable white print
Specifications
55 mm | |
Borosilicate Glass (3.3) | |
Filtering of liquids; Filtration without filter paper; The spillage of substances is avoided; Filtering |
25 mL | |
Autoclavable | |
1 Ea. |