missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flask, Kjeldahl

For nitrogen determination.

Brand:  DWK Life Sciences 212312403

186.90 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11717971

  • 210.00 â‚¬ / Pack of 10
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

DURAN™ Kjeldahl flasks are subjected to extreme chemical and physical stresses. Therefore, the wall thickness should not be too thick to avoid overheating, which can lead to breakage due to remaining (permanent) stresses, on the one hand, and not too thin due to the noticeable glass removal in the alkaline medium, on the other hand. In order to offer the user the safest possible compromise while taking the technological conditions into account, the wall thickness of the DURAN™ Kjeldahl flasks in the body are 1-2 mm.

  • Wall thickness adapted to the application (glass removal by alkaline medium taken into account)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

60 mm
Borosilicate Glass (3.3)
10/Pk.
100 mL
For nitrogen determination
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Flask, Kjeldahl > 100 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.