missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Flange Beaker, flange with groove

The lower part of a flat flange beaker has a beaker-like shape and its own for preparative work involving solid and viscous substances. Working under pressure or vacuum is possible.

Brand:  DWK Life Sciences 243916805

257.45 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10281611

  • 292.00 € / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.

  • Flange with groove: A sealing ring (O-ring) can be inserted into the groove, by means of which the vessel is firmly closed
  • Pressure and vacuum resistant due to the geometry and solid wall thickness
  • Use up to the technically maximum possible vacuum and thus maximum safety for the user (observe safety instructions)
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Max. Pressure 0.5 bar
Borosilicate Glass (3.3)
1/Pk.
250°C
3000 mL
Suitable for Witt-type filter apparatus; Safe working under pressure or vacuum; Only heat flat-flange beakers in water or oil baths. At the maximum usage temperature of 250°C and the maximum operating pressure, the temperature difference in the glass wall of the flat flange reaction vessels must not exceed 30°C
DN 150
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers