Learn More
DWK Life Sciences DURAN™ Flat Flange Lid, with center neck
The lid of a plane fan vessel is suitable for closing but also for combination with other ground joint components (e.g. dropping funnel, stirring shafts, etc.) due to the standard ground joints.
174.00 € - 341.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Chemically and thermally demanding processes; Safe working under pressure or vacuum; Max. operating pressure at 250°C |
No. per Pack | 1/Pk. |
Temperature Range (Metric) | 250°C |
Autoclavable | Autoclavable |
Product Code | Brand | Standard Taper Joint | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Description | Price | Quantity & Availability | ||||
10365381
|
DWK Life Sciences
243984605 |
NS 29/32 | DN 100 |
174.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
10465041
|
DWK Life Sciences
243985104 |
NS 29/32 | DN 120 |
209.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
10632581
|
DWK Life Sciences
243985704 |
NS 29/32 | DN 150 |
216.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
12636203
|
DWK Life Sciences
244505707 |
NS 45/40 | DN 150 |
341.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
10527291
|
DWK Life Sciences
243986109 |
NS 29/32 | DN 200 |
251.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
10716721
|
DWK Life Sciences
244504608 |
NS 45/40 | DN 100 |
257.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
Description
Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.
- With center neck NS 29/32 or NS 45/40
- Pressure and vacuum resistant due to the wall thickness and geometry
- Tight closure due to standard ground joint
Specifications
Borosilicate Glass (3.3) | |
1/Pk. | |
Autoclavable |
Chemically and thermally demanding processes; Safe working under pressure or vacuum; Max. operating pressure at 250°C | |
250°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.