missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ DURAN™ Four-neck Round Bottom Flasks with Angled Side Necks 7°
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | Acc. to DIN 12392 and in addition to DIN standard |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass, Duran Glass |
| Socket Joint | 29/32 NS Side Neck, 29/32 NS Center Neck |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction