missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Funnel, with short stem

A funnel enables a clean transfer and filtration of liquids.

Brand:  DWK Life Sciences 213516901

171.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10323721

  • 194.00 € / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.

  • With short stem
  • Due to its shape, it is suitable for liquid-solid filtration using a filter paper
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY
Specifications

Specifications

300 mm
Autoclavable
1 Ea.
Borosilicate Glass (3.3)
Decanting and filtration of liquids; The spillage of substances is avoided; Filtering
Non-DIN/ISO size
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers