Learn More
DWK Life Sciences DURAN™ Funnel, with short stem
A funnel enables a clean transfer and filtration of liquids.
Brand: DWK Life Sciences 213514609
192.07 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- With short stem
- Due to its shape, it is suitable for liquid-solid filtration using a filter paper
- Fired-on, highly durable white print
Specifications
100 mm | |
Autoclavable | |
10/Pk. |
Borosilicate Glass (3.3) | |
Decanting and filtration of liquids; The spillage of substances is avoided; Filtering |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.