missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Bottle Carrying System for DURAN™ GL-45 Laboratory Bottles

Product Code. 15856931 Shop All DWK Life Sciences Products
Click to view available options
Holds:
Bottle (10 L)
Bottle (2 L)
Bottle (20 L)
Bottle (5 L)
Color:
Blue
Purple
Red
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15856931

Brand: DWK Life Sciences™ 292816305

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For easy and safe carrying and pouring of GL 45 laboratory glass bottles.

The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.

  • The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
  • It makes pouring liquids from larger bottles more comfortable and safer
  • The collar is only removable by cutting what makes the attachment 100 % secure in use
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Red
Holds Bottle (2 L)
Material Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber
For Use With (Application) Safe transport of laboratory bottles and contents; Decanting of liquids
Quantity 1 Ea.
Size GL 45
Diameter (Metric) Outer 136 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.