missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GL 45 Bottle Carrying System for the 2 liter DURAN™ Bottle

For easy and safe carrying and pouring of GL 45 laboratory glass bottles.

Brand:  DWK Life Sciences 292836307

27.08 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15876931

  • 30.65 € / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.

  • The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
  • It makes pouring liquids from larger bottles more comfortable and safer
  • The collar is only removable by cutting what makes the attachment 100 % secure in use
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Bottle (2 L)
Safe transport of laboratory bottles and contents; Decanting of liquids
GL 45
Blue
Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber
1 Ea.
136 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers