missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Glass Dimroth Condensers
103.56 € - 134.62 €
Specifications
Material | Duran Glass |
---|---|
Type | Dimroth Condenser |
For Use With (Application) | For condensing vapors |
Quantity | 1 Each |
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
10642282
|
Lenz Laborglasinstrumente™
05240202 |
160 mm | 19/26 |
107.06 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||||
10642472
|
Lenz Laborglasinstrumente™
05240302 |
250 mm | 19/26 |
124.02 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||||
11866194
|
Lenz Laborglasinstrumente™
05240304 |
250 mm | 29/32 |
103.56 €
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
10017810
|
Lenz Laborglasinstrumente™
05240404 |
400 mm | 29/32 |
134.62 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||||
Specifications
Duran Glass | |
Dimroth Condenser | |
For condensing vapors | |
1 Each |