missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Glass GL 14 Thread Dimroth Condensers
84.00 € - 157.00 €
Specifications
Certifications/Compliance | DIN 12591 and in addition to DIN standard |
---|---|
Material | Duran Glass |
Type | Dimroth Condenser |
For Use With (Application) | For condensing vapors |
Quantity | 1 Each |
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
11516814
|
Lenz Laborglasinstrumente™
05240312 |
250 mm | 19/26 |
157.00 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
10550003
|
Lenz Laborglasinstrumente™
05240211 |
160 mm | 14/23 |
111.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
11596804
|
Lenz Laborglasinstrumente™
05240212 |
160 mm | 19/26 |
133.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
10762903
|
Lenz Laborglasinstrumente™
|
400 mm | 29/32 |
109.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
10030182
|
Lenz Laborglasinstrumente™
05240314 |
250 mm | 29/32 |
84.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
Specifications
DIN 12591 and in addition to DIN standard | |
Dimroth Condenser | |
1 Each |
Duran Glass | |
For condensing vapors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title