missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ KPG™ Stirrer Shaft, 10 mm diameter, interchangeable, WS

The KPG stirring shaft is a stirrer that fits exactly on the KPG bearing sleeve and is suitable for stirring viscous media.

Brand:  DWK Life Sciences 245838601

90.44 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10120261

  • 103.00 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

KPG agitators consist of a KPG agitator shaft and a KPG bearing sleeve. KPG bearing parts are manufactured with high accuracy and uniformity. The specified tolerances for nominal diameter and fit are maintained by careful checks. This guarantees the interchangeability of the KPG bearing sleeves and KPG stirrer shafts. Due to the low bearing clearance between the running surfaces, almost absolute sealing and completely quiet running can be achieved with suitable lubrication. KPG agitators are an alternative to magnetic stirrers and are used for reaction vessels that are not accessible from below when very viscous reaction mixtures are to be stirred or a high stirring speed is required.

  • High accuracy and uniformity within defined tolerances for nominal diameter and fit
  • Ground and polished bearing surface
  • Interchangeable
  • Ø 10 mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 Ea.
Stirring at high stirring speed
Length: 440 mm
25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.