missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences DURAN™ Laboratory Bottle, pressure plus+, Clear, with DIN 168-1 Thread, GL 45, Plastic safety coated, Graduated Product Code.: 13187246
Add to basket

DWK Life Sciences DURAN™ Laboratory Bottle, pressure plus+, Clear, with DIN 168-1 Thread, GL 45, Plastic safety coated, Graduated

Product Code. 13187246 Shop All DWK Life Sciences Products
250 mL
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 13187246

Brand: DWK Life Sciences 1175925

Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Pressure and vacuum resistant glass laboratory bottles with plastic safety coating.

The DURAN™ pressure plus+ GL 45 protect coated bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The glass is coated with a clear PU plastic coating that offers protection for the user and contents in the event of breakage due to impact. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

  • The coating provides scratch, leak* and splinter* protection (* only applies to bottles 5000 ml and less)
  • Highly resistance, long service-life coating
  • Guaranteed vacuum and pressure resistant from –1 bar to + 1.5 bar due to modified geometry (based on ISO 4796-1)
  • The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Optimum safety for working under pressure or vacuum
  • Suitable for full vacuum ps = -100 kPa
  • Pressure resistance conforms to DIN EN 1595
  • Fired-on, highly durable blue ceramic for visual differentiation from the standard laboratory bottle
  • Easy-to-read scale with graduation marks to estimate the content
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Coating Polyurethane
Color Clear
For Use With (Application) Vacuum filtration; Collection of samples under pressure; Storage of volatile sovents; Storage of gas generating materials
Includes Without discharge ring and dust protection cover
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Thread Size (Metric) GL 45
Autoclavable Autoclavable
Diameter (Metric) 70 mm
  • Pressure Plus bottles
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Pressure Plus bottles

    • GL 45 Protect bottles
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        GL 45 Protect bottles

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      DWK Life Sciences DURAN™ Laboratory Bottle, pressure plus+, Clear, with DIN 168-1 Thread, GL 45, Plastic safety coated, Graduated >

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.