Learn More
DWK Life Sciences DURAN™ NMR Tubes, for four application frequencies, with closures
NMR tubes, the sample or solution vessels for resonance frequency measurement, are extremely precise and are subject to narrow tolerances for straightness, wall thickness and wall thickness distribution.
113.00 € - 2530.00 €
Specifications
Material | Borosilicate Glass (3.3), EVA |
---|---|
Product Type | NMR Tube |
For Use With (Application) | Nuclear magnetic resonance spectroscopy (NMR spectroscopy); Storage and transport of measurement solutions; Designed for use in low to most mid field NMR spectrometers |
Product Code | Brand | Field Strength | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Field Strength | Price | Quantity & Availability | ||||||
11361475
|
DWK Life Sciences
231700117 |
300 MHz |
779.00 €
Pack of 250 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
11880970
|
DWK Life Sciences
231700314 |
500 MHz |
113.00 €
Pack of 5 |
In Stock
Log in to see stock. |
||||||
15271819
|
DWK Life Sciences
231700211 |
400 MHz |
2530.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||||||
Description
Nuclear magnetic resonance spectroscopy (NMR-spectroscopy) is a spectroscopic method to elucidate the structure of molecules and compounds. Due to electronic interactions of single atoms with the neighbouring atoms, structural conclusions can be drawn. In addition to structure elucidation, the concentration and dynamics of molecules can be determined with this method. This analytical method requires very precise tubes with a constant diameter, a uniform wall thickness and excellent straightness across the entire tube.
- Close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution
- Supplied with cap
Specifications
Borosilicate Glass (3.3), EVA | |
NMR Tube | |
Nuclear magnetic resonance spectroscopy (NMR spectroscopy); Storage and transport of measurement solutions; Designed for use in low to most mid field NMR spectrometers |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.