missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Plain Cylinder, with round base, without graduation
Cylinders without graduation can be used to mix components.
218.00 € - 320.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Diluting solutions; Mixing several components |
Includes | 10/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15271729
|
DWK Life Sciences
213990701 |
80 mL |
218.00 €
Pack of 10 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15281729
|
DWK Life Sciences
213993407 |
190 mL |
221.00 €
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
15201739
|
DWK Life Sciences
213994609 |
550 mL |
320.00 €
Pack of 10 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15291729
|
DWK Life Sciences
213993604 |
440 mL |
295.00 €
Pack of 10 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility.
- Plain ground rim
- With round base
Specifications
Borosilicate Glass (3.3) | |
Diluting solutions; Mixing several components | |
10/Pk. | |
Autoclavable |