Learn More
DWK Life Sciences DURAN™ Production and Storage Bottle, Carboys, with DIN 168-1 Thread, GL 45, Graduated
Large glass laboratory bottles with thicker walls for improved durability.
544.00 € - 1055.00 €
Specifications
For Use With (Application) | Storage and transport; Use in conjunction caps and connector systems; Mixing processes with large magnetic stir bars |
---|---|
Includes | Without screw cap and pouring ring |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Thread Size (Metric) | GL 45 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11659838
|
DWK Life Sciences
1160200 |
10,000 mL |
544.00 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
11639838
|
DWK Life Sciences
1160100 |
20,000 mL |
1055.00 €
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
Description
These larger sized carboys are ideal for bulk storage and handling of both liquid and solid intermediates and final formulations. Manufactured from Type 1 borosilicate 3.3 glass for durable performance and resistance to thermal stress. The glass conforms to American (USP), European (EP) and Japanese pharmacopoeia (JP) standards making the carboys ideal for pharmaceutical production applications. Manufactured with thickened, uniform side walls for higher mechanical strength. Retrace Code for batch traceability and conformance certification. Manufactured from inorganic materials (Certified BSE/TSE free). Suitable for high temperature sterilization, depyrogenation or autoclaving. Available with customized logos, identification labeling or graduations. Also available with an external Polyurethane coating for enhanced scratch resistance, and to contain leakage in the event of damage. Supplied without screw cap or pouring ring, but can be used in conjunction caps and connector systems.
- Thick-walled and therefore mechanically very resistant
- Manufactured from inorganic materials (Certified BSE/TSE free)
- Available with customized logos, identification labeling or graduations
- The flat, robust base allows the use of large and heavy stir bars
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
Specifications
Storage and transport; Use in conjunction caps and connector systems; Mixing processes with large magnetic stir bars | |
Borosilicate Glass (3.3) | |
GL 45 |
Without screw cap and pouring ring | |
1 Ea. | |
Autoclavable |