missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Replacement Cap Liner, PTFE-Coated, Peroxide cured silicone
Cap liners with PTFE faced silicone.
6.70 € - 39.70 €
Spécification
For Use With (Application) | Replacement cap liner for red PBT caps |
---|---|
Material | Silicone, PTFE, VMQ |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
Code produit | Marque | Thread Size (Metric) | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Thread Size (Metric) | Prix | Quantité et disponibilité | |||||
11381475
|
DWK Life Sciences
292482806 |
GL 45 |
39.70 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11736642
|
DWK Life Sciences
292480805 |
GL14 |
6.70 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11746642
|
DWK Life Sciences
292481107 |
GL 18 |
9.95 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11755434
|
DWK Life Sciences
292481304 |
GL 25 |
16.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11765434
|
DWK Life Sciences
292481904 |
GL 32 |
23.10 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Replacement cap liners suitable for PBT screw caps and tamper-evident screw caps. Heat resistance to 130°C (steam) and 200°C (dry heat). Excellent chemical resistance due to PTFE coating. Silicon is peroxide catalysed.
- replacement, cap, liner, silicone, seal, sealing, vmq, ptfe, coated, screw, cap
- Excellent chemical resistance due to PTFE coating
- Cap liner forms a tight seal with bottle Peroxide catalysed silicone
- Peroxide catalysed silicone
- Suitable for PBT screw caps and tamper-evident screw caps
Spécification
Replacement cap liner for red PBT caps | |
Silicone, PTFE, VMQ | |
10/Pk. | |
Autoclavable |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit