Learn More
DWK Life Sciences DURAN™ Roller Bottle, for Cell Cultures, with DIN thread, GL 45
Roller bottles are specially designed for cell and virus mass production and have the largest possible horizontal and peripheral growth area.
348.00 € - 569.00 €
Specifications
For Use With (Application) | Cell and virus mass production; Media preparation and cultivation; Preparation of cultures; Liquid culture; Storage and transport of Liquid cultures |
---|---|
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Closure Material | Polypropylene |
Diameter (Metric) | 110 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15464650
|
DWK Life Sciences
217728651 |
3500 mL |
348.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
15251789
|
DWK Life Sciences
217726856 |
2000 mL |
569.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. Roller bottles are placed horizontally on a scooter system and used for cell and virus mass production. The roller bottles have the largest possible horizontal and peripheral growth area. They have excellent optical clarity.
- The bottle size enables cell and virus mass production
- With DIN thread and screw cap with cap liner from TPE from PP for airtight sealing
Specifications
Cell and virus mass production; Media preparation and cultivation; Preparation of cultures; Liquid culture; Storage and transport of Liquid cultures | |
Autoclavable | |
110 mm |
Borosilicate Glass (3.3) | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.