Learn More
DWK Life Sciences DURAN™ Round Bottom Flask, with standard ground joint
Round flasks are used for reactions of all kinds, e.g. using heat during distillation or extraction, as receiving flasks, for freezing or in vacuum apparatus.
Brand: DWK Life Sciences 241703608
234.33 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Due to their versatile application possibilities, round bottom flasks are widely used in the laboratory environment. Round flasks and the media they contain can be heated e.g. by heating hoods or liquid baths or cooled by a cold bath. However, selective warming or cooling must be avoided. Due to their shape, round bottom flasks are also suitable for vacuum applications. However, care must be taken to ensure that the glass surface is free of defects (no stops, deep scratches, etc.). The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- The geometry permits very uniform heating
- Closable with glass and plastic stopper

Specifications
85 mm | |
Borosilicate Glass (3.3) | |
10/Pk. | |
Autoclavable |
250 mL | |
Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods; Drying of materials; Volume sizes 25 mL (NS 19/26), 50 mL (NS 24/29 and NS 29/32), 500 mL (NS 45/40), 1000 mL (NS 45/40) and 2000 mL (NS 45/40) are not accordting to DIN ISO | |
NS 24/29 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.