Learn More
DWK Life Sciences DURAN™ Separating Funnel, conical shape, with PTFE key
The separating funnel enables the separation of immiscible liquids (liquid-liquid extraction).
Brand: DWK Life Sciences 1064806
92.68 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.
- Conical shape
- With PTFE key
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content

Specifications
250 mL | |
Boro 3.3, PTFE, Polypropylene | |
Phase separation; Liquid-liquid extraction; Measuring liquid amounts |
10 mm | |
Autoclavable | |
1 Ea. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.