missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Separating Funnel, spherical, heavy-duty version

The separating funnel enables the separation of immiscible liquids (liquid-liquid extraction).

Brand:  DWK Life Sciences 242913608

143.45 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10520042

  • 162.00 € / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.

  • Spherical
  • With standard ground stopcock and standard ground stopper
  • Heavy-duty version
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY
Specifications

Specifications

90 mm
Borosilicate Glass (3.3)
Phase separation; Liquid-liquid extraction
250 mL
Autoclavable
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.