missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Standard Socket, finished

For a rigid, self-supporting connection.

Brand:  DWK Life Sciences 286564407

 View more versions of this product

Product Code. 15894828

  • 269.00 € / Pack of 10
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The conical ground joint is the most common joint in glass apparatus engineering. The DURAN™ sleeves, ground, comply with DIN 12249 Form E in their design and meet higher requirements for the surface roughness. This reduces the need for grinding grease and the risk of jamming. Ground joints with ground grease or PTFE sleeves should always be used. KECK™ Conical ground joint clamps are the perfect supplement for securing the conical ground joint.

  • According to DIN 12249 Form E
  • Ground (finer grinding quality, less roughness depth)
  • The finer surface reduces the risk of jamming the cuts
  • Minimized grease requirement
  • Very low leakage rate
  • Tight closure due to standard ground joint
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10/Pk.
Finished
2.5 mm
Installation in glass apparatus and devices
58 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.