missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Test Tube, with beaded rim or straight rim

Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Brand:  DWK Life Sciences 261312107

77.57 EUR valid until 2025-02-28
Use promo code "24154" to get your promotional price.


 View more versions of this product

Product Code. 10716811

  • 96.40 € / Pack of 100
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.

  • Thick-walled and therefore mechanically very resistant
  • Available with beaded rim or straight rim
  • With round bottom
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.0 to 1.2 mm thickness
Borosilicate Glass (3.3)
100/Pk.
Autoclavable
21 mL
Heating of small amounts; Pretreatments; Storage and transport of small amounts of liquid
Straight Rim
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Test Tube, with beaded rim or straight rim > 21 mL, 16 x 160 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.