missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Torque Wrench Socket
GREENER_CHOICE

Applying the correct closure torque to DURAN™ caps is critical to achieving an effective seal. Therefore a range of eight specifically designed splined sockets that fit most of the DURAN™ GL-threaded plastic closures have been developed.

Brand:  DWK Life Sciences 292331342

200.45 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16678492

  • 228.00 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Torque is the rotational force applied during application or removal of a closure from a bottle. The correct application torque for a bottle cap is very important as it affects the sealing integrity. Over-tightening may cause some parts of the cap to be under more pressure than others, which could result in an improper seal. Alternatively, the container may leak or the closure could easily unscrew if too little torque is used. When the correct torque is applied, it will provide sealing integrity under the specified temperature, humidity, and loading conditions.

  • Enables accurate closure of DURAN™ GL 25, 32 and 45 caps to the recommended torques
  • Cap thread size and type is permanently engraved into the top surface
  • Suitable for cleanroom use
  • Engraved lot-specific code for certification
  • Socket hole fits industry standard 1/4 inch wrench drive size
  • Machined from a high strength Aluminum alloy EN AW-7075
  • Made in Germany components
TRUSTED_SUSTAINABILITY
Specifications

Specifications

6.35 mm
Aluminum
28.7 mm
Closing the GL threaded caps of DURAN™ glass bottles to the correct torque; Easier opening or closing of laboratory glass bottles using a wrench
1 Ea.
0.035 kg
GL 25 PREMIUM Cap
Silver
40 mm
8 mm, 15 mm; Overall: 23 mm
GL 25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers