Learn More
DWK Life Sciences DURAN™ Vacuum Receiver Adapter, straight, with 2 standard ground joints, and screw-on plastic hose connection
The receiver adapter is suitable for transferring the distillate from the condenser to the receiving flask.
55.75 € - 63.35 €
Specifications
Description | Autoclavable |
---|---|
For Use With (Application) | Distillation |
Fits Tubing ID (Metric) | 8.6 mm |
Material | Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
Quantity | 1 Ea. |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
10632832
|
DWK Life Sciences
241314604 |
NS 29/32 |
63.35 €
Each |
In Stock
Log in to see stock. |
|||||
10708061
|
DWK Life Sciences
241312106 |
NS 14/23 |
55.75 €
Each |
In Stock
Log in to see stock. |
|||||
10253881
|
DWK Life Sciences
241313402 |
NS 24/29 |
60.60 €
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
|||||
Description
Part of a distillation assembly is, among other things, the receiver adapter, which is connected downstream at the end of the condenser and guides the distillate into the receiving flask. If vacuum distillation is performed, the vacuum pump is ideally connected to the receiver adapter.
- Tight closure due to standard ground joint
- Straight
- With two standard ground joint and screw-on plastic hose connection
- Fired-on, highly durable white print
Specifications
Autoclavable | |
8.6 mm | |
1 Ea. |
Distillation | |
Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.