missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Woulff Bottle, 3 standard ground necks, and bottom tubulature
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
5000 mL
Description
Woulff''s bottles are part of vacuum apparatus, in which they are used on the one hand as collecting vessels for gas generation or for cleaning and/or drying gases. As part of a vacuum apparatus, Woulff''s bottles are suitable for vacuum applications and often also used as an intermediate vessel to prevent spontaneous drop-off of the vacuum and the associated liquid suction back into the vacuum pump.
- Tight closure due to standard ground joint
- Three standard ground joints for the import or export of gases
- Additional access through the ground tubulature
- Fired-on, highly durable white print

Specifications
Specifications
Capacity (Metric) | 500 mL |
For Use With (Application) | Collecting and dissolving gases in liquids; Production of gases; Safe working under vacuum; In series: Purification of a gas |
Material | Borosilicate Glass (3.3) |
No. per Pack | 1/Pk. |
Neck Finish | Standard Taper Joint Bottom 19/26 |
Autoclavable | Autoclavable |
Diameter (Metric) | 87 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences DURAN™ Woulff Bottle, 3 standard ground necks, and bottom tubulature >
Spot an opportunity for improvement?Share a Content Correction