missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.22 μm
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Brand: Merck GVHP00010
This item is not returnable.
View return policy
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
0.22 μm | |
>1 mL/min x cm2 | |
Hydrophobic | |
1Pack. | |
Filter Membranes | |
304 mm |
≥1.24 bar, air with Methanol | |
Screen filter, 1 roll x 10 ft. | |
Durapore Membrane | |
Non-sterile | |
16 L/min x cm2 | |
Plain | |
125 μm | |
Hydrophobic |