missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Duratouch™ 34-755 Series Single Use Vinyl Gloves

Product Code. 15329177
Click to view available options
Size:
6.5
7.5
8.5
9.5
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides a stronger, economical alternative to household rubber gloves. Ansell Edmont™ Duratouch™ 34-755 Series Single Use Vinyl Gloves are ambidextrous single-use vinyl gloves.

  • Single use gloves
  • Reduces costs for hand/ product protection wherever changeover rate is high
  • No seams to leak or split
  • Liquid proof, with no point of weakness
  • Pre-powdered
  • More comfortable to wear and easier to put on and remove without tearing
  • Gloves contain no talcum powder which might contaminate products
  • Ambidextrous, fits either hand
  • More economical and convenient: no need to pair left and right

Applications:

  • Painting, coating and cleaning
  • Laboratory analysis
  • Food Processing
  • Agriculture
  • Maintenance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN374:2003
Color Clear
Exterior Finish Smooth
Material Vinyl
Product Type Vinyl Gloves
Size 6.5
Thickness (Metric) 0.12 mm
Glove Cuff Style Beaded/Rolled
Packaging Type 100 gloves in box, 10 boxes in carton
Series 34-755
Length (Metric) 240 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'